Skip Content

ST
WD-40 SPECIALIST

Corrosion Inhibitor, 6.5 oz. Container Size, 6.5 oz. Net Weight

  • Item# 19L523
  • Mfr. Model# 300035
  • Catalog Page# N/A
  • UNSPSC# 15121802
Corrosion Inhibitor, 6.5 oz. Container Size, 6.5 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.79 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This WD-40® Specialist® long-term corrosion inhibitor provides protects metal against corrosion for up to one year outdoors. Ideal for use on tools, locks, hinges, chains, cables, metal doors, and equipment prior to storage.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Container Size 6.5 oz.
  • Container Type Aerosol Can
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Primary Chemical Base Petroleum Distillates
  • Net Weight 6.5 oz.
  • Color Tan
  • Specific Gravity 0.90
  • VOC Content 34%
  • Application Long Lasting Protection, Blocks Rust and Corrosion, Protective Coating and Lubricant for Metals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.3 out of 5 by 4reviewers.
Rated 4 out of 5 by Not as Good a Paint, But... I've found this to be exactly what it's title says it is. Not rust protectant, or remover. Just a way to prevent rust from developing. Doesn't stay on long in outside conditions, but does inside or in areas not exposed to weather. May 4, 2015
Rated 3 out of 5 by great products to expensive!! Trying to use a 6.5 oz can to protect a plow rig not practical. January 24, 2015
Rated 5 out of 5 by Time Will Tell! I'm excited to see this product at my local AutoZone, I wasn't aware of it until today but like most guys I use WD-40 extensively. I did a test of several different gun oils/corrosion inhibitor's last winter. I resurfaced the blocks and am running my test again this winter. I bought a can of WD-40 Corrosion Inhibitor today so I can add it to the mix. So far I'm going to put a heavy coating of each treatment on separate blocks, allow to dry overnight, apply a second heavy coating and then set outside in the grass for a 3 month Michigan winter torture test. Should be interesting! I probably can't post the link here to the facebook page I started to publish the results/details, but if you search facebook for "firearms CLP corrosion tests" you'll probably find it and I will add your request. I hope the WD-40 Long-Term Corrosion Inhibitor wins it all since it's easy to find close to my house! December 14, 2012
Rated 5 out of 5 by Works great prevents rust and its weldable While working on a Chromolly race cage we stored  it outside in rainy weather under a tarp for 2 days , pulled it out with no rust. And best of all it welded up great with no problems. November 21, 2012
  • 2015-09-08T19:50:38.207-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_19L523, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.