ST
WD-40

Lubricant, -60°F to 300 Degrees F, No Additives, 14.4 oz. Aerosol Can

  • Item # 40LP99
  • My Part #
  • Mfr. Model # 490194
  • Catalog Page # 2436
  • UNSPSC # 15121514
Lubricant, -60°F to 300 Degrees F, No Additives, 14.4 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WD-40® lubricant penetrates, loosens, and frees stuck, frozen, or rusted parts. Lubricates and protects metal against corrosive elements. Cleans and removes grease, grime, tar, and more.

• Displaces moisture and is nonconductive
• Convenient spray head sprays 2 ways—spray and stream
• Attached flexible straw

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -60 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 14.4 oz.
  • Series EZ Reach
  • Lubricant Color Amber
  • Net Weight 14.4 ounces
  • Chemical Base Mineral Oil
  • Flash Point 138 Degrees F
  • Specific Gravity 0.80
  • VOC Content 25%
  • Application Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
  • Standards CARB Compliant
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS 2011/65/EU Compliant.

Customer Reviews


Lubricant, -60°F to 300 Degrees F, No Additives, 14.4 oz. Aerosol Can is rated 4.5 out of 5 by 86.
Rated 5 out of 5 by from Reaches everywhere you need in a jam! When I first bought the new bendable wd 40 I said this is a gimic. Next time I needed........gimic reached two stuck bolt on my car. That was broke down on the side road. Saved me a wrecker bill. Thx we!
Date published: 2018-10-21
Rated 5 out of 5 by from Multiple use product I love WD40 and have used it for numerous years. It not only makes the front door lock easier to use by spraying directly into the lock. It works great for unfreezing car door too.
Date published: 2018-10-18
Rated 5 out of 5 by from Great feature Who doesn't love WD-40? It is great for so many different things. But there has always been an issue with spraying it in hard to reach places... issue is no more with this new design. The can has a long, skinny, bendable tube that makes every place reachable. So convenient and it works well! [This review was collected as part of a promotion.]
Date published: 2018-09-28
Rated 5 out of 5 by from Helpful Flexible Straw I love WD-40. It's my go-to penetrating fluid for rusted-on and seized parts. It just works. This product takes WD-40, and makes it even better with this flexible straw. I like this much better than the regular red plastic straw. It stays in place, and it can be manipulated to access hard to reach places. [This review was collected as part of a promotion.]
Date published: 2018-09-28
Rated 5 out of 5 by from Great product WD40 is a fantastic product that is easy to use. It helps with greasing and kind of hinges in your house and is easy to use. The including straw distritbutor allows you to direct the product to exactly where it needs to go. [This review was collected as part of a promotion.]
Date published: 2018-09-27
Rated 5 out of 5 by from Great product! This is the best thing that has ever come to the market! I have a bolt in a hard to reach place that I just could not get the leverage to loosen but with the flexible straw on this I was able to get the bolt lubricated and it came off with ease. I will be keeping this on hand at all times! [This review was collected as part of a promotion.]
Date published: 2018-09-27
Rated 5 out of 5 by from Quality stuff! The metal articulating "straw" is the bomb. This is one of those creations that is so good - when you see it in person you feel like bending and playing with the function just for the pleasure its response :-) Its well built and feels like it would outlast the contents of the bottle. I am highly impressed with its utility too. I was able to lubricate some parts of my blinds that were accesible behind the window (hard to reach). It also made lubricating many other taller places easy to reach. The metal straw also meant that you could probably count on it to last for years to come. Highly recommended! [This review was collected as part of a promotion.]
Date published: 2018-09-26
Rated 5 out of 5 by from so flexible I love that this has a real flexible neck not just a plastic straw. Other then that is is like all other WD 40 products . But the flexible neck is such a great bonus to this already incredible product. [This review was collected as part of a promotion.]
Date published: 2018-09-26
  • y_2019, m_1, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_86
  • loc_en_US, sid_40LP99, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.