Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WD-40

Lubricant, 5 gal. Container Size

  • Item# 20JY67
  • Mfr. Model# 49012
  • Catalog Page# 2502
  • UNSPSC# 15121520
Lubricant, 5 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $204.75 / each

Get This Price

$163.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lubricant
  • Chemical Base Mineral Oil
  • Lubricant NSF Rating Not Rated
  • Container Size 5 gal.
  • Container Type Pail
  • Min. Operating Temp. -60 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • Color Amber
  • Sub-Category Calif. Approved General Purpose Lubricants
  • Flash Point 138 Degrees F
  • Specific Gravity 0.80
  • VOC Content 25%
  • Application Leather, rubber, canvas, fabric; flat, round or à +/-VÃ(R) belts, auto fan belts, farm machinery belting; all industrial belt drives including generators and fans
  • Standards CARB Compliant
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.