ST
WD-40

Lubricant, -60°F to 300 Degrees F, No Additives, 18 oz. Aerosol Can

  • Item # 20JY64
  • My Part #
  • Mfr. Model # 490095
  • Catalog Page # 2436
  • UNSPSC # 15121514
Lubricant, -60°F to 300 Degrees F, No Additives, 18 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WD-40® helps to penetrate, loosen, and free stuck, frozen, or rusted parts. It also helps to protect metal against corrosive elements as it cleans and removes grease, grime, tar, and more. WD-40® displaces moisture and is nonconductive.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -60 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 18 oz.
  • Lubricant Color Amber
  • Net Weight 18 oz.
  • Chemical Base Mineral Oil
  • Flash Point 138 Degrees F
  • Specific Gravity 0.80
  • VOC Content 25%
  • Application Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
  • Standards CARB Compliant
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Lubricant, -60°F to 300 Degrees F, No Additives, 26.7 oz. Aerosol Can is rated 5.0 out of 5 by 6.
Rated 5 out of 5 by from totally best
Date published: 2014-09-17
Rated 5 out of 5 by from thanks to big blast im back on the road last night at 1 in the morning i got off work at walmart only to find my left rear tire was completely flat, so i went back in the store bought a wd40 big blast can,went back out sprayed the rusty lug nuts and thing that holds spare tire underneath which hasnt been off in years,waited couple minutes and the lug nuts came loose and was able to remove spare tire so i could get home,thanks for making this fine product all these years..works great every time
Date published: 2014-02-22
Rated 5 out of 5 by from Exvellent product, yet again. Perfect for covering a large area quickly and effectively. Highly recommended.
Date published: 2013-08-14
Rated 5 out of 5 by from Best Solution I'm a BIG WD-40 fan. I use the Big Blast 18 oz to spray on my mower deck before cutting my yard to keep wet, damp grass from sticking, collecting and clogging the blades and deck. It does a great job.  Thanks WD-40 you help me save time in my extremely busy schedule. 
Date published: 2013-07-18
Rated 5 out of 5 by from Shortcoming of Big Blast Great for application to large areas but should come with an interchangable nozzle that accommodates the straw
Date published: 2013-01-02
Rated 5 out of 5 by from This is awesome! I use this to degrease new CNC milling centers just after they come off the truck with the shipping grease on them. This stuff melts the grease, cleans the surfaces and leaves a nice shiny clean surface when you wipe it off. Saves me hours of labor intensive degreasing.
Date published: 2012-12-27
  • y_2018, m_10, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_20JY64, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.