ST
WD-40

Lubricant, -60°F to 300 Degrees F, No Additives, 11 oz. Aerosol Can

  • Item # 20JY61
  • My Part #
  • Mfr. Model # 490040
  • Catalog Page # 2436
  • UNSPSC # 15121514
Lubricant, -60°F to 300 Degrees F, No Additives, 11 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

WD-40® helps to penetrate, loosen, and free stuck, frozen, or rusted parts. It also helps to protect metal against corrosive elements as it cleans and removes grease, grime, tar, and more. WD-40® displaces moisture and is nonconductive.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -60 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 11 oz.
  • Lubricant Color Amber
  • Net Weight 11 oz.
  • Chemical Base Mineral Oil
  • Flash Point 138 Degrees F
  • Specific Gravity 0.80
  • VOC Content 25%
  • Application Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
  • Standards CARB Compliant
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Lubricant, -60°F to 300 Degrees F, No Additives, 17.6 oz. Aerosol Can is rated 3.9 out of 5 by 368.
Rated 1 out of 5 by from nozzle doesn't work Stupid nozzle sprays up and to the left. In both none the less. What a pain.
Date published: 2018-10-02
Rated 5 out of 5 by from Household have to have I love wd40. Use it all the time. Home and work. Its great on doors. Screws. And little squeekers.
Date published: 2018-09-23
Rated 1 out of 5 by from I'm switching to Rust Patrol. This can never empties completely.
Date published: 2018-09-20
Rated 2 out of 5 by from Need a solution Like so many other reviewers I have a half full can of WD-40 that will no longer spray. I really like the product but if I can't get it out of the spray can it's useless.Please provide a solution.
Date published: 2018-09-08
Rated 1 out of 5 by from Smart straw fails consitantly 3 cans, three failed smart straws.Will not buy smart straw cans again.Good product, but usless if it does not spray.
Date published: 2018-09-02
Rated 2 out of 5 by from Aerosol never lasts! I have 2 cans on the shelf right now that lost their aerosol. I gave up on these cans and purchased a gallon and use my own sprayer. I punched a hole in the can and at least saved the product.
Date published: 2018-08-29
Rated 3 out of 5 by from Wth do the cans stop spraying?? Like the product but not if the entire contents can't be used! Kinda like buying half a car!
Date published: 2018-08-24
Rated 1 out of 5 by from Smart straw is awful Have had 3 cans with so called smart straw. Try and use it, the liquid bubbles out the top of the can all over everything except where you need it to go. Must be a really poor testing team to put this junk on a good product.
Date published: 2018-07-20
  • y_2018, m_10, d_14, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_368
  • loc_en_US, sid_20JY61, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.