Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WD-40

Lubricant, 4.7 oz. Container Size, 3 oz. Net Weight

  • Item # 20JY59
  • Mfr. Model # 490002
  • Catalog Page # 2502
  • UNSPSC # 15121514
Lubricant, 4.7 oz. Container Size, 3 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $5.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Non-Drying
  • Min. Operating Temp. -60 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 4.7 oz.
  • Lubricant Color Amber
  • Net Weight 3 oz.
  • Chemical Base Mineral Oil
  • Flash Point 138 Degrees F
  • Specific Gravity 0.80
  • VOC Content 25%
  • Application Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
  • Standards CARB Compliant
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Lubricant, 4.7 oz. Container Size, 3 oz. Net Weight is rated 3.8 out of 5 by 14.
Rated 1 out of 5 by from Review for Mini-can Was happy to find this little guy for the tool box and glove compartment. I am no stranger to WD40, old school with the straw. Well... try as I might, I could not get the included straw into the nozzle hole, like WTF? Nice that the straw will fit in the old 9 oz can though... So what am I suppose to do with this little can now? Someone wasn't thinking at headquarters...
Date published: 2014-10-02
Rated 5 out of 5 by from Multi-use I just used WD40 to lube my car doors and they open easier and quieter. Then I used it to free the hard-water clogged water toggle in my shower. Didn't know it's a good hard water deposit cleaner.
Date published: 2014-07-01
Rated 5 out of 5 by from Very good as a cleaning agent! Can easily clean my car battery terminal!
Date published: 2013-11-24
Rated 3 out of 5 by from Wish the straw would fit the nozzle Love the product but why oh why don't you supply a straw that actually fits the nozzle !!
Date published: 2013-06-11
Rated 5 out of 5 by from ITS AWESOME I use this like how we use water everyday...its so useful...its Multi purpose
Date published: 2013-05-15
Rated 5 out of 5 by from Small and compact Love the size of this can!  I carry one with me in my hunting pack and when I get out of the rain,  I have it handy.
Date published: 2013-05-10
Rated 5 out of 5 by from Good stuff!! These small cans are great to keep in your car
Date published: 2013-04-08
Rated 1 out of 5 by from Starw doesn't fit After not being able to get fine enough application control with the new smart straw cans, I searched high and low for some old school WD-40. All I can find are the 3oz cans. Imagine my frustration to discover the straw that comes with them doesn't actually fit the nozzel.Come on WD-40, why take a perfectly good product and screw it up? Were your can engineers bored or something?
Date published: 2013-03-30
  • y_2017, m_5, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_20JY59, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.