Navigation Menu New

Access My Account, Order History, Lists and more here.

8VKP3 5/8 SHELVING 48X18 UNSPSC # 24102004

Decking: 48 in x 18 in, 300 lb Load Capacity, Particleboard, Gray

  • Item # 8VKP3
  • Mfr. Model # 5/8 SHELVING 48X18
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This particle board decking offers a smooth and durable surface, and is designed for use with boltless shelving units, available separately.

Tap image to zoom.

Roll over image to zoom.

Decking: 48 in x 18 in, 300 lb Load Capacity, Particleboard, Gray

  • Item # 8VKP3
  • Mfr. Model # 5/8 SHELVING 48X18
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This particle board decking offers a smooth and durable surface, and is designed for use with boltless shelving units, available separately.

Technical Specs

  • Item Decking
  • Color Gray
  • Decking Material Particleboard
  • Overall Width 48 in
  • Overall Depth 18 in
  • Load Capacity 300 lb

This particle board decking offers a smooth and durable surface, and is designed for use with boltless shelving units, available separately.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top