Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
WAYCOOL

1560/1320 cfm Belt-Drive Portable Evaporative Cooler, 1/3 HP, Covers 1000 sq. ft.

  • Item# 5DPX2
  • Mfr. Model# GWC-1/3HPAOSC
  • Catalog Page# 3060
  • UNSPSC# 40101703
1560/1320 cfm Belt-Drive Portable Evaporative Cooler, 1/3 HP, Covers 1000 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,094.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 122.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Evaporative Cooler
  • Drive With
  • Air Flow 1560/1320 cfm
  • Evaporative Cooler Cooling Capacity 1000 sq. ft.
  • Drive Type Belt
  • Motor HP 1/3
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Portable Evaporative Cooler
  • Blade Dia. 10"
  • Speed 2
  • Amps 5.9/5
  • Discharge Top Front
  • Width 25-1/2"
  • Depth 25-1/2"
  • Height 44-1/2"
  • Grille Width 18"
  • Grille Height 18"
  • Duct Opening Length 8"
  • Duct Opening Width 15"
  • Media Celdek Chemically Treated Cellulose Pads
  • Pad Thickness 2"
  • Pump Voltage 115
  • Power Cord Length 9 ft.
  • Water Connection 3/4"
  • Water Capacity 14 gal.
  • Fill Type Hose
  • Operating Weight 98 lb.
  • Material Metal/ABS Plastic
  • Finish Natural
  • Color White
  • Includes On Board 14 Gal Water Reservoir, Garden Hose Connection, Overflow Protection, Automatic Low Water Shutoff, Heavy Duty Aluminum Frame and Base, Two Speed Motor, Oscillating Discharge Hood, 4" Hard Rubber Locking Casters, 6 Position Cam Switch, 1.5 Cooling Tons Per Hour
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.