Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

WAVIAN Gasket: Black

Item 
33UZ41
Mfr. Model 
2325N

Product Details

Catalog Page
N/A
Brand
WAVIAN
Manufacturer Part Number
2325N
Color
Black
Height
1/4 in
Width
2 in
Length
2 in
Accessory Type
Gasket
For Use With
Wavian Gas Cans
Compatible Mfr Part Number
2325N
Sub-brand
Spout,Nozzle Gasket
Compatible Grainger Part Number
33UZ41
Material
Rubber
UNSPSC
40141731
Country of Origin
Latvia (subject to change)
Product Description

Replacement parts for fuel and gas cans repair damaged parts and restore fuel and gas cans to working order.