Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

WAVIAN Gas Can Holder: Black, 14 in Ht, 6 3/4 in Wd, 11 in Lg, Wavian Gas Cans

Item 
33UZ39
Mfr. Model 
2792

Product Details

Catalog Page
N/A
Brand
WAVIAN
Manufacturer Part Number
2792
Color
Black
Height
14 in
Width
6-3/4 in
Length
11 in
Accessory Type
Gas Can Holder
For Use With
Wavian Gas Cans
Compatible Mfr Part Number
2792
Sub-brand
Jerry Can Mount/Holder
Compatible Grainger Part Number
33UZ39
Material
Steel
UNSPSC
24112206
Country of Origin
Latvia (subject to change)
Product Description

Holders for metal fuel and gas cans mount to various surfaces, such as a vehicle door or a wall, and provide a storage location for metal fuel and gas cans.