Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

WAVIAN Gas Can: 5.3 gal Capacity, Gasoline, Steel, Black

Item 
33UZ31
Mfr. Model 
2238C

Product Details

Catalog Page
N/A
Brand
WAVIAN
Manufacturer Part Number
2238C
Product Type
Gas Can
Capacity
5.3 gal
Compatible Fuel
Gasoline
Tank Material
Steel
Venting Type
Self-Venting
Spout Type
Angled Rigid Spout
Spout Length
10-1/2 in
Spout Location
Top - Removable
Spout Outside Diameter
1 in
Color
Black
Height
19 in
Width
6-1/2 in
Length
13-1/2 in
Standards
DOT Compliant; OSHA Compliant
Includes
Spout
Sub-brand
Jerry Can,Jeep Can
UNSPSC
24112206
Country of Origin
Latvia (subject to change)
Product Description

Metal fuel and gas cans, also called Jerry Cans, are durable, portable containers that carry gasoline or diesel. They are commonly used for long-range expeditions and other applications where plastic cans could become damaged or broken.