Navigation Menu New

Access My Account, Order History, Lists and more here.

33UZ30 2238C UNSPSC # 24112206

Gas Can, Cold Rolled Steel, 5.28 gal, 20 L Capacity, 19 in Height, 13 1/2 in Length

  • Item # 33UZ30
  • Mfr. Model # 2238C
  • UNSPSC # 24112206
  • Catalog Page # 1874 1874
Country of Origin Latvia. Country of Origin is subject to change.

The WAVIAN gas can is made from the highest specs—0.9mm pickled sheet steel lined to prevent rusting. Unique wide channel internal breather pipe for splash proof pouring. Bayonet closure is completely leakproof in any position. Cap has locking pin that ensures it cannot be opened accidentally. Fully paint-coated inside and outside.

Tap image to zoom.

Roll over image to zoom.

Gas Can, Cold Rolled Steel, 5.28 gal, 20 L Capacity, 19 in Height, 13 1/2 in Length

  • Item # 33UZ30
  • Mfr. Model # 2238C
  • UNSPSC # 24112206
  • Catalog Page # 1874 1874
Country of Origin Latvia. Country of Origin is subject to change.

The WAVIAN gas can is made from the highest specs—0.9mm pickled sheet steel lined to prevent rusting. Unique wide channel internal breather pipe for splash proof pouring. Bayonet closure is completely leakproof in any position. Cap has locking pin that ensures it cannot be opened accidentally. Fully paint-coated inside and outside.

Technical Specs

  • Item Gas Can
  • Capacity 5.28 gal, 20 L
  • Venting Self
  • Color Red
  • Material Cold Rolled Steel
  • Height 19 in
  • Length 13 1/2 in
  • Width 6 1/2 in
  • Spout Outside Dia. 1 in
  • Spout Length 10 1/2 in
  • Standards DOT and OSHA Compliant
  • Includes Spout

The WAVIAN gas can is made from the highest specs—0.9mm pickled sheet steel lined to prevent rusting. Unique wide channel internal breather pipe for splash proof pouring. Bayonet closure is completely leakproof in any position. Cap has locking pin that ensures it cannot be opened accidentally. Fully paint-coated inside and outside.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top