Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NEENAH PAPER

8-1/2" x 11" Multipurpose Paper with Matte Finish, Assorted; PK500

  • Item# 6GHP7
  • Mfr. Model# WAU31896
  • Catalog Page# N/A
  • UNSPSC# 14111507
8-1/2" x 11" Multipurpose Paper with Matte Finish, Assorted; PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Multipurpose Paper
  • Sheet Size 8-1/2" x 11"
  • Color Assorted
  • Finish Matte
  • Paper Weight 20 lb.
  • Features EXACT COLORED PAPER, 20LB, 8-1/2 X 11, PASTEL ASSORTED, 500 SHEETS/REAM
  • Recycled Content 30%
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms