Skip Content

ST
WATTS

Water Pressure Reducing Valve, Standard Valve Type, Lead Free Brass, 1-1/2" Pipe Size

  • Item # 5DMA9
  • My Part #
  • Mfr. Model # 11/2 LF 25AUBZ3
  • Catalog Page # 2892
  • UNSPSC # 40141606
Water Pressure Reducing Valve,1-1/2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $372.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed so you can easily service without removing valve from the line, this WATTS water pressure reducing valve can reduce the incoming water pressure to help protect plumbing system components and reduce water consumption. Model has a standard bypass feature that allows the flow of water back through the valve into the main when pressure, due to thermal expansion on the outlet side of the valve, exceeds the pressure in the main supply.
Note: The bypass feature will not prevent the pressure relief valve from opening on the hot water supply system with pressure above 150psi.

View More

Technical Specs

  • Item Water Pressure Reducing Valve
  • Valve Type Standard
  • Strainer Yes
  • Material Lead Free Brass
  • Pipe Size 1-1/2"
  • Preset Pressure Settings 50 psi
  • Pressure Adjustment Range 25 to 75 psi
  • Connection Type FNPT Union x FNPT
  • Height 9-1/2"
  • Length 11-3/16"
  • Max. Temp. 160 Degrees F
  • Max. Pressure 300 psi
  • Standards ASSE 1003, ANSI A112.26.2, CSA B356, Standard Plumbing Code Military Standard MIL-V-18146B Type 1, IAPMO
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.