Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WATTS

Water Pressure Reducing Valve, Standard Valve Type, Lead Free Brass, 1-1/2" Pipe Size

  • Item # 5DMA2
  • Mfr. Model # 11/2 LF N55BU
  • Catalog Page # N/A
  • UNSPSC # 40141606
Water Pressure Reducing Valve, Standard Valve Type, Lead Free Brass, 1-1/2" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Water Pressure Reducing Valve
  • Valve Type Standard
  • Strainer Yes
  • Material Lead Free Brass
  • Pipe Size 1-1/2"
  • Preset Pressure Settings 50 psi
  • Pressure Adjustment Range 25 to 75 psi
  • Connection Type NPT Union x FNPT
  • Height 6"
  • Length 5-1/8"
  • Max. Temp. 160 Degrees F
  • Max. Pressure 400 psi
  • Standards ASSE 1003, ANSI A112.26.2, CSA B356, NSF ANSI/NSF 61-8
  • Includes NPT threaded union inlet x NPT female outlet
  • Compliance ASSE Standard 1003; (ANSI A112.26.2); CSA Standard B356; and listed by IAPMO
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).