Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WATTS

Water Pressure Reducing Valve, High Capacity Valve Type, Bronze, 1" Pipe Size

  • Item# 3AYX8
  • Mfr. Model# 1 25AUB HP
  • Catalog Page# N/A
  • UNSPSC# 40141609
Water Pressure Reducing Valve, High Capacity Valve Type, Bronze, 1" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Water Pressure Reducing Valve
  • Valve Type High Capacity
  • Strainer No
  • Material Bronze
  • Pipe Size 1"
  • Preset Pressure Settings 90 psi
  • Pressure Adjustment Range 75 to 125 psi
  • Connection Type FNPT Union x FNPT
  • Height 10-7/16"
  • Length 6"
  • Max. Temp. 160 Degrees F
  • Max. Pressure 300 psi
  • Standards ASSE 1003, CSA B356, IAPMO
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.