NC
WATTS

Water Pressure Reducing Valve, Low Pressure Valve Type, Lead Free Copper Silicon Alloy, 1-1/2" Pipe

  • Item # 38YJ11
  • My Part #
  • Mfr. Model # 1-1/2 LFU5B-Z3-LP
  • Catalog Page # 2892
  • UNSPSC # 40141609
Water Pressure Reducing Valve, Low Pressure Valve Type, Lead Free Copper Silicon Alloy, 1-1/2" Pipe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,519.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Watts® water pressure reducing valve is designed to reduce incoming water pressure and help protect plumbing system components and to reduce water consumption. Model has a bypass feature that allows water to flow back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply. Valve has a sensitive spring and large diaphragm area for accurate pressure control and a wide range of adjustment. Large integral stainless steel strainer screen can be easily removed for cleaning. You can also remove the disc without special tools and without dismantling the valve.

View More

Technical Specs

  • Item Water Pressure Reducing Valve
  • Valve Type Low Pressure
  • Strainer Yes
  • Material Lead Free Copper Silicon Alloy
  • Pipe Size 1-1/2"
  • Preset Pressure Settings 30 psi
  • Pressure Adjustment Range 10 to 35 psi
  • Connection Type FNPT
  • Height 8-3/8"
  • Length 7-11/16"
  • Max. Temp. 160 Degrees F
  • Max. Pressure 300 psi
  • Standards ASSE 1003, ANSI A112.26.2, CSA B356, Southern Standard Plumbing Code, IAPMO
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.