Water Hammer Arrestors

10 products found with these common attributes:
  • Item Water Hammer Arrestor
Narrow your results by
Brand
Please Select
Body Material
Please Select
Connection Type
Please Select
Pipe Size
Please Select
Factory Set Pressure
Please Select
Overall Height
Please Select
Diameter
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Body Material
Connection Type
Pipe Size
Factory Set Pressure
Overall Height
Diameter
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
6-7/8
520-T-A
Copper
Threaded
1/2"
60 psi
6-7/8"
1-1/8"

$16.90 / each

Enter location to check availability
Catalog Page #  NA

Web Price $16.90 / each

Technical Specs

  • Item Water Hammer Arrestor
  • Body Material Copper
  • Connection Type Threaded
  • Pipe Size 1/2"
  • Factory Set Pressure 60 psi
  • Overall Height 6-7/8"
  • Diameter 1-1/8"
8-45/64
520-T-B
Copper
Threaded
3/4"
60 psi
8-45/64"
1-25/64"

$26.75 / each

Enter location to check availability
Catalog Page #  NA

Web Price $26.75 / each

Technical Specs

  • Item Water Hammer Arrestor
  • Body Material Copper
  • Connection Type Threaded
  • Pipe Size 3/4"
  • Factory Set Pressure 60 psi
  • Overall Height 8-45/64"
  • Diameter 1-25/64"
12
520-T-C
Copper
Threaded
1"
60 psi
12"
1-25/64"

$28.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $28.00 / each

Technical Specs

  • Item Water Hammer Arrestor
  • Body Material Copper
  • Connection Type Threaded
  • Pipe Size 1"
  • Factory Set Pressure 60 psi
  • Overall Height 12"
  • Diameter 1-25/64"
5-15/16
LF15M2-A
Copper with Low-Lead Brass Adapter
MNPT
1/2"
60 psi
5-15/16"
1-1/8"
Low Lead Compliant
Certified Low Lead Compliant

$31.00 / each

Enter location to check availability
Catalog Page #  2913 

Web Price $31.00 / each

Technical Specs

  • Item Water Hammer Arrestor
  • Body Material Copper with Low-Lead Brass Adapter
  • Connection Type MNPT
  • Pipe Size 1/2"
  • Factory Set Pressure 60 psi
  • Overall Height 5-15/16"
  • Diameter 1-1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8-9/16
3/4 LF15M2-B
Copper with Low-Lead Brass Adapter
MNPT
3/4"
60 psi
8-9/16"
1-3/8"
Low Lead Compliant
Certified Low Lead Compliant

$43.75 / each

Enter location to check availability
Catalog Page #  2913 

Web Price $43.75 / each

Technical Specs

  • Item Water Hammer Arrestor
  • Body Material Copper with Low-Lead Brass Adapter
  • Connection Type MNPT
  • Pipe Size 3/4"
  • Factory Set Pressure 60 psi
  • Overall Height 8-9/16"
  • Diameter 1-3/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
11-5/32
LF15M2-F
Copper with Low-Lead Brass Adapter
MNPT
1"
60 psi
11-5/32"
2-5/8"
Low Lead Compliant
Certified Low Lead Compliant

$256.00 / each

Enter location to check availability
Catalog Page #  2913 

Web Price $256.00 / each

Technical Specs

  • Item Water Hammer Arrestor
  • Body Material Copper with Low-Lead Brass Adapter
  • Connection Type MNPT
  • Pipe Size 1"
  • Factory Set Pressure 60 psi
  • Overall Height 11-5/32"
  • Diameter 2-5/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
12-11/16
1 LF15M2-E
Copper with Low-Lead Brass Adapter
MNPT
1"
60 psi
12-11/16"
2-1/8"
Low Lead Compliant
Certified Low Lead Compliant

$191.00 / each

Enter location to check availability
Catalog Page #  2913 

Web Price $191.00 / each

Technical Specs

  • Item Water Hammer Arrestor
  • Body Material Copper with Low-Lead Brass Adapter
  • Connection Type MNPT
  • Pipe Size 1"
  • Factory Set Pressure 60 psi
  • Overall Height 12-11/16"
  • Diameter 2-1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8-13/16
1 LF15M2-C
Copper with Low-Lead Brass Adapter
MNPT
1"
60 psi
8-13/16"
1-5/8"
Low Lead Compliant
Certified Low Lead Compliant

$104.00 / each

Enter location to check availability
Catalog Page #  2913 

Web Price $104.00 / each

Technical Specs

  • Item Water Hammer Arrestor
  • Body Material Copper with Low-Lead Brass Adapter
  • Connection Type MNPT
  • Pipe Size 1"
  • Factory Set Pressure 60 psi
  • Overall Height 8-13/16"
  • Diameter 1-5/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
9-15/16
1 LF15M2-D
Copper with Low-Lead Brass Adapter
MNPT
1"
60 psi
9-15/16"
2-1/8"
Low Lead Compliant
Certified Low Lead Compliant

$145.50 / each

Enter location to check availability
Catalog Page #  2913 

Web Price $145.50 / each

Technical Specs

  • Item Water Hammer Arrestor
  • Body Material Copper with Low-Lead Brass Adapter
  • Connection Type MNPT
  • Pipe Size 1"
  • Factory Set Pressure 60 psi
  • Overall Height 9-15/16"
  • Diameter 2-1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4-5/16
LF150A
Stainless Steel with Brass Adapter
MNPT
1/2"
25 to 35 psi
4-5/16"
4-13/32"
Low Lead Compliant
Certified Low Lead Compliant

$83.00 / each

Enter location to check availability
Catalog Page #  2913 

Web Price $83.00 / each

Technical Specs

  • Item Water Hammer Arrestor
  • Body Material Stainless Steel with Brass Adapter
  • Connection Type MNPT
  • Pipe Size 1/2"
  • Factory Set Pressure 25 to 35 psi
  • Overall Height 4-5/16"
  • Diameter 4-13/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms