Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Water Detector Shutoff, Right Hand, 1 In

  • Item# 3AZF6
  • Mfr. Model# 1 WDS SL R
  • Catalog Page# N/A
  • UNSPSC# 41111932
Water Detector Shutoff,Right Hand,1 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Water Detectors

Technical Specs

  • Item Water Detector Shutoff
  • Type Standing Pilot, Right Hand Thread
  • Size 1"
  • Height 4-1/8"
  • Width 3-7/16"
  • Connection (F)NPT
  • Max. Pressure (PSI) 150
  • Max. Temp. (F) 210
  • Voltage 120
  • Amps 70mA
  • Hz 60
  • Includes Control Unit, Water Dam, Water Detector Pad, Power Cutout Module
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).