Navigation Menu New

Access My Account, Order History, Lists and more here.

3AZD1 3/4 740 UNSPSC # 40141606

Safety Relief Valve: Iron, FNPT, FNPT, 3/4 in Inlet Size, 1 in Outlet Size, 30 to 75 psi

  • Item # 3AZD1
  • Mfr. Model # 3/4 740
  • UNSPSC # 40141606
  • Catalog Page # 2893 2893
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Safety Relief Valve: Iron, FNPT, FNPT, 3/4 in Inlet Size, 1 in Outlet Size, 30 to 75 psi

  • Item # 3AZD1
  • Mfr. Model # 3/4 740
  • UNSPSC # 40141606
  • Catalog Page # 2893 2893
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Safety Relief Valve
  • Body Material Iron
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4 in
  • Outlet Size 1 in
  • Factory Set Pressure 30 psi
  • Pressure Range 30 to 75 psi
  • BtuH 925,000
  • Disc Material Buna-N
  • Overall Height 5 5/8 in
  • Application For Pressure Protection of Hot Water Heating Boilers
  • Overall Length 3 in
  • Seat Material Metal
  • Spring Material Brass
  • Temp. Range 0 Degrees to 250 Degrees F
  • Test Lever Yes
  • Standards ASME, Bronze Body, Class 3A, Military Spec MIL-V-18634B, Style A, Type I
Back to Top