Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WATTS

Reduced Pressure Zone Backflow Preventer, Bronze, Watts 009 Series, NPT Connection

  • Item# 6LL71
  • Mfr. Model# 009M2QT1"
  • Catalog Page# N/A
  • UNSPSC# 40141609
Reduced Pressure Zone Backflow Preventer, Bronze, Watts 009 Series, NPT Connection close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Watts 009
  • Size 1"
  • Connection NPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • Width 5-1/2"
  • Length 16-3/4"
  • Features Quarter Turn
  • Standards ASSE 1013, AWWA C-511-92, CSA B64.4, IAPMO
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms