Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Radiator Supply Valve, Angle, 1/2 In

  • Item# 46A980
  • Mfr. Model# AP-65- 1/2
  • Catalog Page# 3639
  • UNSPSC# 40141609
Radiator Supply Valve,Angle,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $116.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Radiator Supply Valves

• Max. pressure: 60 psi Temp. range: 33° to 308°F
For 2 pipe steam or forced circulation chilled/hot water systems only. Heavy-duty packing spring automatically compensates for packing wear by keeping constant pressure on 2 non-asbestos packing rings. Valves are heavy-duty brass construction; union tailpiece. PTFE disc and durable phenolic handle with recessed stainless steel retaining screw. Nonrising stem.

View More

Technical Specs

  • Item Radiator Supply Valve
  • Body Style Angle
  • Pipe Size 1/2"
  • Temp. Range 33 to 308 Degrees F
  • Material Brass
  • Tailpiece Union
  • Max. Pressure 60 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.