C3
WATTS REGULATOR

Water Pressure Reducing Valve, Standard Valve Type, Lead Free Copper Silicon Alloy, 1" Pipe Size

  • Item # 429J15
  • My Part #
  • Mfr. Model # 1 LFN45BM1-PRESS
  • Catalog Page # N/A
  • UNSPSC # 40141609
Water Pressure Reducing Valve, Standard Valve Type, Lead Free Copper Silicon Alloy, 1" Pipe Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pressure and Temperature Control Valves~Water Pressure Reducing Valves


$163.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.065 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily serviceable without removing the valve from the line this WATTS REGULATOR Water Pressure Reducing Valve is designed to reduce incoming water pressure to a sensible level to help protect plumbing system components and to reduce water consumption. Model has a standard bypass feature that allows the flow of water back through the valve into the main when pressures, due to thermal expansion on the outlet side of the valve, exceed the pressure in the main supply.

View More

Technical Specs

  • Item Water Pressure Reducing Valve
  • Valve Type Standard
  • Strainer Yes
  • Material Lead Free Copper Silicon Alloy
  • Pipe Size 1"
  • Preset Pressure Settings 50 psi
  • Pressure Adjustment Range 25 to 75 psi
  • Connection Type Press
  • Height 6-1/8"
  • Length 6-1/4"
  • Max. Temp. 180 Degrees F
  • Max. Pressure 400 psi
  • Compliance ASSE Standard 1003, ANSI A112.262, CSA Standard B356, Certified By NSF to ANSI/NSF Standard 61 Annex G, IAPMO, City of Los Angeles
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).