C3
WATTS REGULATOR

Feed Water Pressure Regulator, High Capacity Valve Type, Bronze, 1/2" Pipe Size

  • Item # 429J16
  • My Part #
  • Mfr. Model # 1/2 1156F-PRESS
  • Catalog Page # N/A
  • UNSPSC # 40141609
Feed Water Pressure Regulator, High Capacity Valve Type, Bronze, 1/2" Pipe Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pressure and Temperature Control Valves~Water Pressure Reducing Valves


$90.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a stainless steel strainer to protect the valve disc from fouling this WATTS REGULATOR XX is designed to fill the boiler and system piping with water and to maintain water pressure in the system at all times. Model also provides make up water to the system in the event of system leaks. Regulator has high capacity performance as well as innovative access for simplified servicing.

View More

Technical Specs

  • Item Feed Water Pressure Regulator
  • Valve Type High Capacity
  • Strainer Yes
  • Material Bronze
  • Pipe Size 1/2"
  • Preset Pressure Settings 12 psi
  • Pressure Adjustment Range 10 to 25 psi
  • Connection Type Press
  • Height 5-1/2"
  • Length 6-1/2"
  • Max. Temp. 212 Degrees F
  • Max. Pressure 100 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).