C3
WATTS REGULATOR

1" Press Inlet Type Mixing Valve, Lead Free Copper Silicon Alloy, 0.5 to 23 gpm

  • Item # 429J21
  • My Part #
  • Mfr. Model # 1 LF1170M2-UT-PRESS
  • Catalog Page # N/A
  • UNSPSC # 40141609
1" Press Inlet Type Mixing Valve, Lead Free Copper Silicon Alloy, 0.5 to 23 gpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pressure and Temperature Control Valves~Mixing Valves


$256.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specifically designed for mixing cold and hot water on hot water supply systems, this WATTS REGULATOR mixing valve can be used for various applications to reduce the temperature of hot water from the system and is ideal for radiant heat applications. Also suitable for use in under-the-sink applications to help prevent scalding in commercial and residential applications. Certified for use in potable water applications.

View More

Technical Specs

  • Item Mixing Valve
  • Body Material Lead Free Copper Silicon Alloy
  • Flow Rate 0.5 to 23 gpm
  • Inlet Type Press
  • Outlet Type Press
  • Inlet Size 1"
  • Outlet Size 1"
  • Temp. Range 90 Degrees to 160 Degrees F
  • Max. Pressure 150 psi
  • Overall Height 5-7/8"
  • Overall Width 5-7/8"
  • Inlet Temperature (Cold) 40 Degrees to 85 Degrees F
  • Inlet Temperature (Hot) 120 Degrees to 200 Degrees F
  • For Use With Radiant Heat Applications, Hot Water Supply Systems
  • Includes Adjustment Cap
  • Standards ASSE 1017, CSA B125
  • Compliance IAMPO, UPC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).