Skip Content

 
WATTS RADIANT

Repair Kit with Cinch Clamps

Repair Kit with Cinch Clamps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Kits 
  • Item Repair Kit with Cinch Clamps 
  • Body Material Brass, Stainless Steel 
  • Connection Type PEX 
PEX Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • WATTS RADIANT 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
PEX Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
PCCCA3K
1/2"
1/2"

$6.20 / each

Enter location to check availability
Catalog Page #  NA

Price $6.20 / each

Technical Specs

  • Fittings Sub-Category Kits
  • Item Repair Kit with Cinch Clamps
  • Body Material Brass, Stainless Steel
  • Connection Type PEX
  • PEX Size 1/2"
  • Pipe Size 1/2"
PCCCA6K
5/8"
5/8"

$12.92 / each

Enter location to check availability
Catalog Page #  NA

Price $12.92 / each

Technical Specs

  • Fittings Sub-Category Kits
  • Item Repair Kit with Cinch Clamps
  • Body Material Brass, Stainless Steel
  • Connection Type PEX
  • PEX Size 5/8"
  • Pipe Size 5/8"
PCCCA4K
3/4"
3/4"

$9.15 / each

Enter location to check availability
Catalog Page #  NA

Price $9.15 / each

Technical Specs

  • Fittings Sub-Category Kits
  • Item Repair Kit with Cinch Clamps
  • Body Material Brass, Stainless Steel
  • Connection Type PEX
  • PEX Size 3/4"
  • Pipe Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More