Skip Content

 
WATTS RADIANT

Flowmeter Manifold

Flowmeter Manifold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Flowmeter Manifold 
  • Body Material Stainless Steel 
  • Connection Type MBSP 
  • Number of Inlets
  • Inlet Size 1" 
  • Outlet Size 1" 
  • Overall Width 2" 
  • Overall Height 11-1/2" 
Number of Outlets
Please Select
Overall Length
Please Select

Your Filters:

Clear All
SG_Brand
  • WATTS RADIANT 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Outlets
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
D3803002SS
2
8"

$248.50 / each

Enter location to check availability
Catalog Page #  NA

Price $248.50 / each

Technical Specs

  • Item Flowmeter Manifold
  • Body Material Stainless Steel
  • Connection Type MBSP
  • Number of Inlets 1
  • Number of Outlets 2
  • Inlet Size 1"
  • Outlet Size 1"
  • Overall Length 8"
  • Overall Width 2"
  • Overall Height 11-1/2"
D3803003SS
3
10"

$283.00 / each

Enter location to check availability
Catalog Page #  NA

Price $283.00 / each

Technical Specs

  • Item Flowmeter Manifold
  • Body Material Stainless Steel
  • Connection Type MBSP
  • Number of Inlets 1
  • Number of Outlets 3
  • Inlet Size 1"
  • Outlet Size 1"
  • Overall Length 10"
  • Overall Width 2"
  • Overall Height 11-1/2"
D3803004SS
4
12"

$350.00 / each

Enter location to check availability
Catalog Page #  NA

Price $350.00 / each

Technical Specs

  • Item Flowmeter Manifold
  • Body Material Stainless Steel
  • Connection Type MBSP
  • Number of Inlets 1
  • Number of Outlets 4
  • Inlet Size 1"
  • Outlet Size 1"
  • Overall Length 12"
  • Overall Width 2"
  • Overall Height 11-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More