Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
WATTS RADIANT

12" x 2" x 11-1/2" Stainless Steel Flowmeter Manifold

  • Item# 10A285
  • Mfr. Model# D3803004SS
  • Catalog Page# N/A
  • UNSPSC# 40141720
12" x 2" x 11-1/2" Stainless Steel Flowmeter Manifold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $350.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.75 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This easy-to-assemble WATTS RADIANT flowmeter manifold features a flexible, modular, and singular design suitable for controlling baseboard heating, fan coil heating, and hydronic floor heating,

• Provides precise flow control and balancing
• Connects without the need for sealant

View More

Technical Specs

  • Item Flowmeter Manifold
  • Pipe Fitting Material Stainless Steel
  • Number of Inlets 1
  • Number of Outlets 4
  • Inlet Size 1"
  • Outlet Size 1"
  • Overall Length 12"
  • Overall Width 2"
  • Overall Height 11-1/2"
  • Fitting Connection Type MBSP
  • Max. Pressure 87 psi
  • Mounting Hole Size 0.25"
  • Temp. Range 32 Degrees to 167 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.