Skip Content

TP
WATTS

Portable Backflow Preventer, Stainless Steel, Watts 994 Series, FNPT x MNPT Connection

  • Item # 6AUW9
  • My Part #
  • Mfr. Model # 994BLT
  • Catalog Page # N/A
  • UNSPSC # 40141622
Portable Backflow Preventer,Watts 994 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,838.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 122.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Hydrant
Suitable for use in fire hydrant or other non-permanent applications. Ideal for use on existing hydrant meter hookups.
Meet AWWA C701 meter requirements.
Hydrant Backflow Preventers

• Max. pressure: 175 psi Max. temp.: 140°F
Prevent the reverse flow of polluted water from entering into a potable water system where flow is in one direction.

View More

Technical Specs

  • Item Portable Backflow Preventer
  • Series Watts 994
  • Size 2-1/2" to 3"
  • Connection FNPT x MNPT
  • Body Material Stainless Steel
  • Temp. Range 33 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
  • Width 10"
  • Length 37-1/2"
  • Standards AWWA C701 Meter Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.