Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WATTS

N256 Series 4-5/8"L Bronze Pressure Regulator, 10 to 25 psi

  • Item # 46A978
  • My Part #
  • Mfr. Model # N256
  • Catalog Page # N/A
  • UNSPSC # 41112404
N256 Series 4-5/8"L Bronze Pressure Regulator, 10 to 25 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use in residential and commercial hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. Has a purge lever for manual purging and built-in integral strainer.

View More

Technical Specs

  • Item Pressure Regulator
  • Series N256
  • Body Material Bronze
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Length 4-5/8"
  • Height 6-3/16"
  • Application Water
  • Connection Type FNPT
  • Pressure Adjustment Range 10 to 25 psi
  • Max. Temp. 212 Degrees F
  • Max. Pressure 100 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms