Skip Content

 
WATTS

Male Adapter

Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Adapter 
  • Basic Material Plastic 
  • Body Material Polysulfone 
  • Max. Pressure 250 psi 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
3501B-1014
Tube x MGHT
1/2"
3/4"

$6.67 / each

Enter location to check availability
Catalog Page #  NA

Price $6.67 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MGHT
  • Tube Size 1/2"
  • Pipe Size 3/4"
  • Max. Pressure 250 psi
3501B-0808
Tube x MNPT
3/8"
1/2"

$4.74 / each

Enter location to check availability
Catalog Page #  3493 

Price $4.74 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/2"
  • Max. Pressure 250 psi
3501B-1006
Tube x MNPT
1/2"
3/8"

$4.91 / each

Enter location to check availability
Catalog Page #  3493 

Price $4.91 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Max. Pressure 250 psi
3501B-1008
Tube x MNPT
1/2"
1/2"

$5.30 / each

Enter location to check availability
Catalog Page #  3493 

Price $5.30 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Max. Pressure 250 psi
3501B-1012
Tube x MNPT
1/2"
3/4"

$6.41 / each

Enter location to check availability
Catalog Page #  3493 

Price $6.41 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/4"
  • Max. Pressure 250 psi
3501B-1412
Tube x MNPT
3/4"
3/4"

$7.42 / each

Enter location to check availability
Catalog Page #  3493 

Price $7.42 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Max. Pressure 250 psi
3501B-1816
Tube x MNPT
1"
1"

$7.46 / each

Enter location to check availability
Catalog Page #  3493 

Price $7.46 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Adapter
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Max. Pressure 250 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More