ST
WATTS

Lead-Free Brass Vacuum Relief Valve, MNPT Inlet Type, MNPT Outlet Type

  • Item # 5DLZ3
  • My Part #
  • Mfr. Model # 1/2 LF N36
  • Catalog Page # 2896
  • UNSPSC # 40141606
Lead-Free Brass Vacuum Relief Valve, MNPT Inlet Type, MNPT Outlet Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatically vents closed system to atmosphere, this WATTS vacuum relief valve helps prevent vacuum conditions that could siphon water from the system. Suitable for use with domestic water heaters, tabletop heaters, supply tanks, steam coil heaters, unit heaters, jacketed steam kettles, and low-pressure steam systems.
Note: Relief valve is not designed or approved as a backsiphonage backflow preventer.

View More

Technical Specs

  • Item Vacuum Relief Valve
  • Body Material Lead-Free Brass
  • Inlet Type MNPT
  • Outlet Type MNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Pressure Range Up to 15 psi Steam/Up to 200 psi Water
  • Disc Material Silicone
  • Overall Height 2"
  • Application Hot Water Supply Systems
  • Overall Length 2"
  • Spring Material 302 Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Test Lever No
  • Standards NSF, FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.