ST
WATTS

Lead-Free Brass Calibrated Adjustable Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 5DLZ2
  • My Part #
  • Mfr. Model # 3/4 LF 530-C STD
  • Catalog Page # 2895
  • UNSPSC # 40141606
Lead-Free Brass Calibrated Adjustable Relief Valve, MNPT Inlet Type, FNPT Outlet Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.67 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to help prevent the build up of excessive pressure in systems containing air, oil, or water, this WATTS calibrated adjustable relief valve allows you to set the valve to the desired relief pressure. Model has durable, stainless steel spring operation and is ideal for use in bypass thermal expansion relief.

View More

Technical Specs

  • Item Calibrated Adjustable Relief Valve
  • Body Material Lead-Free Brass
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1/2"
  • Pressure Range 50 to 175 psi
  • Disc Material Buna-N
  • Overall Height 3"
  • Application Fire Protection Systems
  • Overall Length 1-5/8"
  • Seat Material Buna-N
  • Spring Material Stainless Steel
  • Temp. Range 0 Degrees to 180 Degrees F
  • Test Lever No
  • Standards NSF, FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.