Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WATTS

Pipe-Mount Float Valve With Threaded Outlet, 1/4"-20 Rod Thread, Bronze

  • Item# 3P936
  • Mfr. Model# ST375
  • Catalog Page# N/A
  • UNSPSC# 40141610
Pipe-Mount Float Valve With Threaded Outlet, 1/4"-20 Rod Thread, Bronze close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Float Valve With Threaded Outlet
  • Mounting Pipe
  • Size 3/8"
  • Connection Type MNPT
  • Rod Thread 1/4"-20
  • Rod Length 10"
  • Rod Material Brass
  • Body Material Bronze
  • Valve Flow - Pressure (1) 20 psi
  • Valve Flow - Flow (1) 21 gpm
  • Valve Flow - Pressure (2) 50 psi
  • Valve Flow - Flow (2) 100 gpm
  • Max. Pressure 125 psi
  • Max. Temp. 180 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms