Float Rod

5 products found with these common attributes:
  • Brand WATTS
  • Item Float Rod
  • Material of Construction Brass
Narrow your results by
Thread Size
Please Select
Length
Please Select
Rod Dia.
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Thread Size
Length
Rod Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
10
11
1/4"-20
10"
1/4"

$21.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $21.00 / each

Technical Specs

  • Item Float Rod
  • Material of Construction Brass
  • Thread Size 1/4"-20
  • Length 10"
  • Rod Dia. 1/4"
12
41225
1/4"-20
12"
1/4"

$23.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $23.25 / each

Technical Specs

  • Item Float Rod
  • Material of Construction Brass
  • Thread Size 1/4"-20
  • Length 12"
  • Rod Dia. 1/4"
12
13
3/8"-16
12"
3/8"

$24.75 / each

Enter location to check availability
Catalog Page #  NA

Web Price $24.75 / each

Technical Specs

  • Item Float Rod
  • Material of Construction Brass
  • Thread Size 3/8"-16
  • Length 12"
  • Rod Dia. 3/8"
12
12
5/16"-18
12"
5/16"

$25.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $25.25 / each

Technical Specs

  • Item Float Rod
  • Material of Construction Brass
  • Thread Size 5/16"-18
  • Length 12"
  • Rod Dia. 5/16"
12
12.5
5/16"-18 x 3/8"-16
12"
3/8"

$25.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $25.25 / each

Technical Specs

  • Item Float Rod
  • Material of Construction Brass
  • Thread Size 5/16"-18 x 3/8"-16
  • Length 12"
  • Rod Dia. 3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More