Skip Content

 
WATTS

Float Ball

Float Ball close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Float Ball 
  • Connection Internal 
Shape
Please Select
Material of Construction
Please Select
Float Dia.
Please Select
Float Length
Please Select
Threaded
Please Select
Float Weight
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
19 Products
Compare /
Item #
Mfr.
Model #
Shape
Material of Construction
Float Dia.
Float Length
Threaded
Float Weight
Price
Qty
Please use Qty box to add item(s) to cart.
CX 4x5
Oblong
Copper
4"
5"
Self, 1/4-20
0.83 oz.

$69.25 / each

Enter location to check availability
Catalog Page #  3638 

Price $69.25 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 4"
  • Float Length 5"
  • Threaded Self, 1/4-20
  • Float Weight 0.83 oz.
PX 4x5
Oblong
Plastic
4"
5"
Self, 1/4-20
2.76 oz.

$11.20 / each

Enter location to check availability
Catalog Page #  3638 

Price $11.20 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Plastic
  • Connection Internal
  • Float Dia. 4"
  • Float Length 5"
  • Threaded Self, 1/4-20
  • Float Weight 2.76 oz.
PX
Oblong
Polyethylene
4"
5"
Self, 3/8" and 1/4"
0.28 oz.

$25.40 / each

Enter location to check availability
Catalog Page #  3638 

Price $25.40 / each

Technical Specs

  • Item Float Ball
  • Shape Oblong
  • Material of Construction Polyethylene
  • Connection Internal
  • Float Dia. 4"
  • Float Length 5"
  • Threaded Self, 3/8" and 1/4"
  • Float Weight 0.28 oz.
C10FLT
Round
Copper
10"
Self, 3/8-16
4.37 oz.

$201.25 / each

Enter location to check availability
Catalog Page #  3638 

Price $201.25 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 10"
  • Threaded Self, 3/8-16
  • Float Weight 4.37 oz.
C12FLT
Round
Copper
12"
Self, 3/8-16
5.98 oz.

$371.75 / each

Enter location to check availability
Catalog Page #  3638 

Price $371.75 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 12"
  • Threaded Self, 3/8-16
  • Float Weight 5.98 oz.
C-4
Round
Copper
4"
Self, 1/4-20
0.56 oz.

$66.35 / each

Enter location to check availability
Catalog Page #  3638 

Price $66.35 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 4"
  • Threaded Self, 1/4-20
  • Float Weight 0.56 oz.
C5
Round
Copper
5"
Self, 1/4-20
0.81 oz.

$67.50 / each

Enter location to check availability
Catalog Page #  3638 

Price $67.50 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 5"
  • Threaded Self, 1/4-20
  • Float Weight 0.81 oz.
C6FLT
Round
Copper
6"
Self, 1/4-20
0.88 oz.

$70.45 / each

Enter location to check availability
Catalog Page #  3638 

Price $70.45 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 6"
  • Threaded Self, 1/4-20
  • Float Weight 0.88 oz.
C6-3
Round
Copper
6"
Self, 3/8-16
1.10 oz.

$78.85 / each

Enter location to check availability
Catalog Page #  3638 

Price $78.85 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 6"
  • Threaded Self, 3/8-16
  • Float Weight 1.10 oz.
C6-7
Round
Copper
6"
Self, 5/16-18
1.13 oz.

$75.80 / each

Enter location to check availability
Catalog Page #  3638 

Price $75.80 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 6"
  • Threaded Self, 5/16-18
  • Float Weight 1.13 oz.
C7
Round
Copper
7"
Self, 5/16-18
1.92 oz.

$106.60 / each

Enter location to check availability
Catalog Page #  3638 

Price $106.60 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 7"
  • Threaded Self, 5/16-18
  • Float Weight 1.92 oz.
C8FLT
Round
Copper
8"
Self, 3/8-16
0.30 oz.

$103.20 / each

Enter location to check availability
Catalog Page #  3638 

Price $103.20 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Copper
  • Connection Internal
  • Float Dia. 8"
  • Threaded Self, 3/8-16
  • Float Weight 0.30 oz.
P6FLT
Round
Plastic
6"
Self, 1/4-20
0.1 oz.

$18.69 / each

Enter location to check availability
Catalog Page #  3638 

Price $18.69 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Plastic
  • Connection Internal
  • Float Dia. 6"
  • Threaded Self, 1/4-20
  • Float Weight 0.1 oz.
P-12
Round
Plastic
6"
Self, 3/8-16
1.88 oz.

$47.05 / each

Enter location to check availability
Catalog Page #  3638 

Price $47.05 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Plastic
  • Connection Internal
  • Float Dia. 6"
  • Threaded Self, 3/8-16
  • Float Weight 1.88 oz.
P6-7
Round
Plastic
6"
Self, 5/16-18
0.65 oz.

$24.43 / each

Enter location to check availability
Catalog Page #  3638 

Price $24.43 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Plastic
  • Connection Internal
  • Float Dia. 6"
  • Threaded Self, 5/16-18
  • Float Weight 0.65 oz.
P8-1
Round
Plastic
8"
Self, 1/4-20
1.06 oz.

$24.95 / each

Enter location to check availability
Catalog Page #  3638 

Price $24.95 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Plastic
  • Connection Internal
  • Float Dia. 8"
  • Threaded Self, 1/4-20
  • Float Weight 1.06 oz.
P8FLT
Round
Plastic
8"
Self, 3/8-16
0.1 oz.

$21.54 / each

Enter location to check availability
Catalog Page #  3638 

Price $21.54 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Plastic
  • Connection Internal
  • Float Dia. 8"
  • Threaded Self, 3/8-16
  • Float Weight 0.1 oz.
P16
Round
Plastic
8"
Self, 3/8-16
3.27 oz.

$71.10 / each

Enter location to check availability
Catalog Page #  3638 

Price $71.10 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Plastic
  • Connection Internal
  • Float Dia. 8"
  • Threaded Self, 3/8-16
  • Float Weight 3.27 oz.
P8-7
Round
Plastic
8"
Self, 5/16-18
1.03 oz.

$25.25 / each

Enter location to check availability
Catalog Page #  3638 

Price $25.25 / each

Technical Specs

  • Item Float Ball
  • Shape Round
  • Material of Construction Plastic
  • Connection Internal
  • Float Dia. 8"
  • Threaded Self, 5/16-18
  • Float Weight 1.03 oz.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More