Skip Content

TP
WATTS

Flanged x Joint Flood Protection Solenoid Automatic Control Valve, 3" Pipe Size

  • Item # 36JC08
  • My Part #
  • Mfr. Model # LFF113-6RFP
  • Catalog Page # N/A
  • UNSPSC # 40141609
Automatic ControlValve,3in,FlangedxJoint close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,248.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 89.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automatic Control Valve
  • Valve Type Flood Protection Solenoid
  • Pipe Size 3"
  • Connection Type Flanged x Joint
  • Operating Pressure 250 psi
  • Max. Continuous Flow Rate 460 gpm
  • Max. Intermittent Flow Rate 570 gpm
  • Port Size 1/2"
  • Max. Fluid Temp. 160 Degrees F
  • Body Material Ductile Iron
  • Cover Material Ductile Iron
  • Elastomer Material Buna N
  • Nut Material Stainless Steel
  • Spring Material Stainless Steel
  • Stem Material Stainless Steel
  • Trim Material Stainless Steel
  • Coating NSF Listed Fusion Bonded Epoxy Lined and Coated
  • Standards Lead Free NSF61
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.