Skip Content
WG
WATTS

Filter Cartridge, 2-1/2" Diameter, 10" Height, 1.00 gpm

  • Item # 28DV28
  • My Part #
  • Mfr. Model # PWGAC10
  • Catalog Page # N/A
  • UNSPSC # 40161516
Carbon Cartridge,1 gpm, Mic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Filter Cartridge
  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Height 10"
  • Filter Diameter 2-1/2"
  • Filter Cartridge Media Carbon, Polypropylene
  • Filter Flow Rate 1.00 gpm
  • Max. Temp. 100 Degrees F
  • Filter Reduces Chlorine, Odor, Taste
  • Max. Pressure 125 psi
  • Application Drinking Water
  • Inside Dia. 1"
  • Service Life 9000 gal.
  • For Use With Water Filtration Applications
  • Standards ANSI/NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.