Skip Content
WG
WATTS

Filter Cartridge

  • Item # 26X563
  • Mfr. Model # OF817-8HRM
  • Catalog Page # N/A
  • UNSPSC # 47101514
Filter Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Cartridges

Technical Specs

  • Item Filter Cartridge
  • Filter Reduces Scale
  • For Use With Mfr. No. OF817-8H-B
  • Standards NSF
  • Compliance NSF Stnd 61
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).