C3
WATTS

Dual Check with Atmospheric Vent, Stainless Steel, Watts 9BD Series, Flare Connection

  • Item # 36JC45
  • My Part #
  • Mfr. Model # 9BD
  • Catalog Page # N/A
  • UNSPSC # 40141622
Dual Check with Atmospheric Vent, Stainless Steel, Watts 9BD Series, Flare Connection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $329.61 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dual Check with Atmospheric Vent
  • Series Watts 9BD
  • Size 3/8"
  • Connection Flare
  • Body Material Stainless Steel
  • Temp. Range 33 to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 150 psi
  • Width 1-3/8"
  • Length 2-3/4"
  • Height 1-3/8"
  • Features Vented Triple Check Vacuum Breaker with Flare End Connections
  • Standards Designed to Meet the Requirements of New York City Health Code Section 81.47, NSF Standard 25
  • Compliance All Rubber Compounds Comply with FDA Food Additive Regulations
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.