Skip Content

 
WATTS

Double Check Valve Assembly

Double Check Valve Assembly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Double Check Valve Assembly 
  • Series Watts 757 
  • Connection Flanged 
  • Body Material Cast Iron 
  • Temp. Range 33 Degrees to 140 Degrees F 
  • Max. Temp. 140 Degrees F 
  • Max. Pressure 140 psi 
  • Features Outside Stem and Yoke 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Size
Please Select

Your Filters:

Clear All
Price
  • $2000-$2500 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
21/2 757 OSY
2-1/2"

$2,213.00 / each

Enter location to check availability
Catalog Page #  3633 

Price $2,213.00 / each

Technical Specs

  • Item Double Check Valve Assembly
  • Series Watts 757
  • Size 2-1/2"
  • Connection Flanged
  • Body Material Cast Iron
  • Temp. Range 33 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 140 psi
  • Features Outside Stem and Yoke
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3 757 OSY
3"

$2,279.00 / each

Enter location to check availability
Catalog Page #  3633 

Price $2,279.00 / each

Technical Specs

  • Item Double Check Valve Assembly
  • Series Watts 757
  • Size 3"
  • Connection Flanged
  • Body Material Cast Iron
  • Temp. Range 33 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 140 psi
  • Features Outside Stem and Yoke
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More