TP
WATTS

Double Check Valve Assembly, Stainless Steel, Watts 774 Series, Flanged Connection

  • Item # 36JC76
  • My Part #
  • Mfr. Model # 774-NRS
  • Catalog Page # N/A
  • UNSPSC # 40141622
Double Check Valve Assembly, Stainless Steel, Watts 774 Series, Flanged Connection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,296.39 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1080.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Double Check Valve Assembly
  • Series Watts 774
  • Size 10"
  • Connection Flanged
  • Body Material Stainless Steel
  • Temp. Range 33 to 110 Degrees F
  • Max. Temp. 110 Degrees F
  • Max. Pressure 175 psi
  • Width 16"
  • Length 55-1/2"
  • Height 31-13/16"
  • Features NRS Shutoff, Short Lay Length
  • Standards AWWA C510-92, CSA B64.5
  • Compliance ASSE 1015, FM Approved (4" to 10" OSY Only) UL Classified (OSY Only)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.