Skip Content

 
WATTS

Dielectric Union, FIP x Solder

Dielectric Union, FIP x Solder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Dielectric Union 
  • Connection Type FIP x Solder 
  • Pipe Size 3/4" 
  • Max. Pressure 250 psi 
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections 
Body Material
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Body Material
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
3001A-3/4"
Malleable Iron and Brass

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $10.27 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron and Brass
  • Connection Type FIP x Solder
  • Pipe Size 3/4"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
3/4 LF3002
Steel and Brass
Low Lead Compliant
Certified Low Lead Compliant

$11.24 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.24 / each

Price $11.83 / each

Technical Specs

  • Item Dielectric Union
  • Body Material Steel and Brass
  • Connection Type FIP x Solder
  • Pipe Size 3/4"
  • Max. Pressure 250 psi
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms