Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WATTS

4" Brass Dielectric Flange with Solder Connection Type

  • Item# 1LPJ6
  • Mfr. Model# 3110 4"
  • Catalog Page# N/A
  • UNSPSC# 40142407
4" Brass Dielectric Flange with Solder Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dielectric Flange
  • Body Material Brass
  • Connection Type Solder
  • Pipe Size 4"
  • Max. Pressure 175 psi
  • Max. Temp. 180 Degrees F
  • Gasket Material Buna-N
  • Insulator Material Polysulfone
  • Standards ANSI B16.42, Class 125 Flange
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms