Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WATTS

1" Malleable Iron and Brass Dielectric Union with FIP x Solder Connection Type

  • Item# 1A535
  • Mfr. Model# 3001A-1"
  • Catalog Page# N/A
  • UNSPSC# 40142320
1" Malleable Iron and Brass Dielectric Union with FIP x Solder Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dielectric Union
  • Body Material Malleable Iron and Brass
  • Connection Type FIP x Solder
  • Pipe Size 1"
  • Max. Pressure 250 psi
  • Max. Temp. 180 Degrees F
  • Gasket Material Buna-N
  • Hex Size 1-7/8"
  • Standards Meets Federal Specifications for Tensile Strength and Thread End Connections
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.