Skip Content

NC
WATTS

Class 200 Flange Gate Valve, Inlet to Outlet Length: 9", Pipe Size: 4", Max. Fluid Temp.: 140°F

  • Item # 1RCY8
  • My Part #
  • Mfr. Model # NRS-RW-Gate4"
  • Catalog Page # 2949
  • UNSPSC # 40141613
Gate Valve,Class 200,4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $671.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 85.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a flexible wedge disc design that provides positive seating and resistance
against high differential pressure, this WATTS gate valve is ideal for service in either the fully open or closed position. Durable, epoxy-coated finish resists corrosion. Can be used as a throttling valve and is suitable for use in irrigation, potable water, water distribution service and feed line, and sewage disposal applications.

View More

Technical Specs

  • Item Gate Valve
  • Valve Class Class 200
  • Body Material - Valves Cast Iron
  • Connection Type Flange
  • Pipe Size - Valves 4"
  • Max. Water Pressure - CWP 200 psi
  • Valve Max. Fluid Temp. 140 Degrees F
  • Valve Stem Type Non-Rising
  • Top of Handle to Inlet Center 12-1/2"
  • Inlet to Outlet Length 9"
  • Stem Material Stainless Steel
  • Wedge Material Cast Iron
  • Handle Material Cast Iron
  • Handle Type Hand Wheel
  • Standards ASTM A126 Class B Iron, AWWA 509, FM, MSS-SP-70, UL, ULC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.