Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WATTS

1/2" NPT Polypropylene Water Filter System, 1.0 gpm, 125 psi

  • Item# 4TMF8
  • Mfr. Model# 551102
  • Catalog Page# N/A
  • UNSPSC# 47101514
1/2" NPT Polypropylene Water Filter System, 1.0 gpm, 125 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $92.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water Softener Cartridge Systems

• Max. pressure: 125 psi Temp. range: 40° to 100°F
100% Dow® cation resin filtering media softens hard water to save on detergent use, and is helpful as a pre-reverse osmosis system. Heavy-duty polypropylene construction has superior chemical resistance. Cartridges change out with no tools necessary.

View More

Technical Specs

  • Item Water Filter System
  • Microns 5
  • Flow Rate 1.0 gpm
  • Max. Pressure 125 psi
  • Pressure Drop 2 psi
  • Service Life 500 gal.
  • With Gauge/Without Gauge Without Gauge
  • Application Softener
  • With Valve/Without Valve Without Valve
  • Overall Height 22-3/4"
  • Overall Width 4-1/2"
  • Overall Depth 4-1/2"
  • Max. Temp. 100 Degrees F
  • Connection 1/2" NPT
  • Color Blue
  • Max. Grain Capacity 1900
  • Head Material Polypropylene
  • Housing Material Polypropylene
  • Standards NSF
  • Includes Filter Cartridge Wall Bracket, Housing Spanner Wrench, Cation Cartridge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.