Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WATTS

Reduced Pressure Zone Backflow Preventer, Lead Free Brass, Watts 009 Series, IPS Connection

  • Item# 5DMJ0
  • Mfr. Model# 1/2 LF 009QT
  • Catalog Page# 3630
  • UNSPSC# 40141622
Reduced Pressure Zone Backflow Preventer, Lead Free Brass, Watts 009 Series, IPS Connection close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $388.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead RPZ Backflow Preventers

• Max. pressure: 175 psi Temp. range: 33° to 180°F
Brass construction complies with low-lead installation requirements. IPS connection. Suitable for preventing health hazard cross-connections in piping systems, and for containment at the service line entrance. Top entry allows easy access to internal components.
Meet ASSE, AWWA, CSA, IAPMO, and USC standards. Certified for use in potable water applications.

View More

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Watts 009
  • Size 1/2"
  • Connection IPS
  • Body Material Lead Free Brass
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • Width 4-5/8"
  • Length 10"
  • Standards ASSE, AWWA, CSA, IAPMO Foundation for Cross-Connection Control and Hydraulic Research At The University of Southern California
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.