Skip Content

 
WATTS

Anti-Siphon Backflow Preventer

Anti-Siphon Backflow Preventer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Anti-Siphon Backflow Preventer 
Series
Please Select
Size
Please Select
Connection
Please Select
Body Material
Please Select
Temp. Range
Please Select
Max. Temp.
Please Select
Max. Pressure
Please Select
Features
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Series
Size
Connection
Body Material
Temp. Range
Max. Temp.
Max. Pressure
Features
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
1/2 LF 008PCQT-1/2"
Watts 008
1/2"
IPS
Lead Free Brass
33 Degrees to 180 Degrees F
180 Degrees F
150 psi
Spill-Resistant
Low Lead Compliant
Certified Low Lead Compliant

$325.75 / each

Enter location to check availability
Catalog Page #  3633 

Price $325.75 / each

Technical Specs

  • Item Anti-Siphon Backflow Preventer
  • Series Watts 008
  • Size 1/2"
  • Connection IPS
  • Body Material Lead Free Brass
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 150 psi
  • Features Spill-Resistant
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
008PCQT-1/2"
Watts 008
1/2"
NPT
Bronze
33 Degrees to 180 Degrees F
140 Degrees F
140 psi
Quarter Turn

$308.50 / each

Enter location to check availability
Catalog Page #  3632 

Price $308.50 / each

Technical Specs

  • Item Anti-Siphon Backflow Preventer
  • Series Watts 008
  • Size 1/2"
  • Connection NPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 140 psi
  • Features Quarter Turn
3/4 LF 008PCQT-3/4"
Watts 008
3/4"
IPS
Lead Free Brass
33 Degrees to 180 Degrees F
180 Degrees F
150 psi
Spill-Resistant
Low Lead Compliant
Certified Low Lead Compliant

$385.00 / each

Enter location to check availability
Catalog Page #  3633 

Price $385.00 / each

Technical Specs

  • Item Anti-Siphon Backflow Preventer
  • Series Watts 008
  • Size 3/4"
  • Connection IPS
  • Body Material Lead Free Brass
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 150 psi
  • Features Spill-Resistant
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
008PCQT-3/4"
Watts 008
3/4"
NPT
Bronze
33 Degrees to 180 Degrees F
140 Degrees F
140 psi
Quarter Turn

$355.75 / each

Enter location to check availability
Catalog Page #  3632 

Price $355.75 / each

Technical Specs

  • Item Anti-Siphon Backflow Preventer
  • Series Watts 008
  • Size 3/4"
  • Connection NPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 140 psi
  • Features Quarter Turn
1 LF 008PCQT-1"
Watts 008
1"
IPS
Lead Free Brass
33 Degrees to 180 Degrees F
180 Degrees F
150 psi
Spill-Resistant
Low Lead Compliant
Certified Low Lead Compliant

$502.50 / each

Enter location to check availability
Catalog Page #  3633 

Price $502.50 / each

Technical Specs

  • Item Anti-Siphon Backflow Preventer
  • Series Watts 008
  • Size 1"
  • Connection IPS
  • Body Material Lead Free Brass
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 150 psi
  • Features Spill-Resistant
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
008PCQT-1"
Watts 008
1"
NPT
Bronze
33 Degrees to 180 Degrees F
140 Degrees F
140 psi
Quarter Turn

$511.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $511.00 / each

Technical Specs

  • Item Anti-Siphon Backflow Preventer
  • Series Watts 008
  • Size 1"
  • Connection NPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 140 psi
  • Features Quarter Turn
3/4 LF 800M4QT3/4"
Watts 800
3/4"
FIP
Lead Free Brass
33 Degrees to 140 Degrees F
140 Degrees F
150 psi
Low Lead Compliant
Certified Low Lead Compliant

$225.00 / each

Enter location to check availability
Catalog Page #  3633 

Price $225.00 / each

Technical Specs

  • Item Anti-Siphon Backflow Preventer
  • Series Watts 800
  • Size 3/4"
  • Connection FIP
  • Body Material Lead Free Brass
  • Temp. Range 33 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
800M4QT3/4"
Watts 800
3/4"
NPT
Bronze
33 Degrees to 180 Degrees F
140 Degrees F
180 psi
Quarter Turn

$178.25 / each

Enter location to check availability
Catalog Page #  3632 

Price $178.25 / each

Technical Specs

  • Item Anti-Siphon Backflow Preventer
  • Series Watts 800
  • Size 3/4"
  • Connection NPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 180 psi
  • Features Quarter Turn
1 LF 800M4QT-1"
Watts 800
1"
FIP
Lead Free Brass
33 Degrees to 140 Degrees F
140 Degrees F
150 psi
Low Lead Compliant
Certified Low Lead Compliant

$236.50 / each

Enter location to check availability
Catalog Page #  3633 

Price $236.50 / each

Technical Specs

  • Item Anti-Siphon Backflow Preventer
  • Series Watts 800
  • Size 1"
  • Connection FIP
  • Body Material Lead Free Brass
  • Temp. Range 33 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
800M4QT-1"
Watts 800
1"
NPT
Bronze
33 Degrees to 180 Degrees F
140 Degrees F
180 psi
Quarter Turn

$204.50 / each

Enter location to check availability
Catalog Page #  3632 

Price $204.50 / each

Technical Specs

  • Item Anti-Siphon Backflow Preventer
  • Series Watts 800
  • Size 1"
  • Connection NPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 180 psi
  • Features Quarter Turn
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More