Skip Content
ST
WATTS

Access Panel, Flush Mount, Uninsulated

  • Item # 36JC43
  • My Part #
  • Mfr. Model # APU15
  • Catalog Page # N/A
  • UNSPSC # 30161505
Access Panel,10inx10in to 14inx14in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Access Panel
  • Flush Mount/Recessed Mount Flush Mount
  • Insulated / Uninsulated Uninsulated
  • Material Polystyrene
  • Access Door Installation Wall or Ceiling
  • Door Height 16"
  • Door Width 16"
  • Rough Opening Height 14"
  • Rough Opening Width 14"
  • Closure Type Push
  • Hinge Type Concealed
  • Mounting Hole Size 10" x 10" to 14" x 14"
  • Finish Plastic
  • Features Used In Residential and Commercial Applications to Conceal Plumbing, Wires, Cables and Spa Pumps, Made of Durable White Polystyrene and Can Be Painted Or Wallpapered to Match The Surrounding Décor, Designed to Fit Any Size Shape Hole From 10" x " to 8" x 8", No Exact Measurements of Hole Required to Install
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.